Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap, Stainless Steel, 20 ga Thick

  • Mfr # 8010003727

  • Zoro # G410043533


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
Material Thickness
20 ga
Weight
6.3 lb
Overall Length
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003727
Zoro #
G410043533
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Overall Length
1 7/8 in
Overall Height
22 in
Overall Width
22 in
For Nominal Duct Diameter
22 in
Overall Depth
2 in
For Duct Width
22 in
For Duct Height
22 in
Inlet Diameter
22 in
Inside Diameter
22 in

Details

Item
End Cap
Color
Silver
Includes
none
Weight
6.3 lb
Product Type
End Cap
Material
Stainless Steel
Compatible with Series
QF
Material Grade
304
Shape
Cap
Compatible with Brand
Nordfab
Application
Industrial
Connection Type
Clamp Together
End Type
Quick-Fit
Series
QF
Backdraft Damper Included
No
Minimum Pressure Rating
2 in wc
Screen Included
No
Maximum Temperature Rating
1,100 Degrees F
Maximum Airflow
18,480 cfm
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile
Duct Shape
Round

Description

End Cap, For Nominal Duct Diameter 22 in, Gas Appliance Category Not Applicable, For Duct Height 22 in, For Duct Width 22 in, Inlet Diameter 22 in, Material Stainless Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 22 in, Material Thickness 20 ga, Weight 6.3 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 22 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.