Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap, Stainless Steel, 20 ga Thick

  • Mfr # 8010003729

  • Zoro # G710043516


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Includes
none
Color
Silver
Material
Stainless Steel
Material Grade
304
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003729
Zoro #
G710043516
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 in
Material Thickness
20 ga
Overall Width
24 in
Overall Length
1 7/8 in
Overall Depth
2 in
Inlet Diameter
24 in
For Nominal Duct Diameter
24 in
Inside Diameter
24 in
For Duct Width
24 in
For Duct Height
24 in

Details

Item
End Cap
Includes
none
Color
Silver
Material
Stainless Steel
Material Grade
304
Compatible with Brand
Nordfab
Connection Type
Clamp Together
Application
Industrial
Weight
7.9 lb
Product Type
End Cap
Series
QF
End Type
Quick-Fit
Shape
Cap
Compatible with Series
QF
Duct Shape
Round
Maximum Airflow
21,995 cfm
Maximum Temperature Rating
1,100 Degrees F
Seal Material
Nitrile
Backdraft Damper Included
No
Minimum Pressure Rating
2 in wc
Screen Included
No
Maximum Pressure Rating
42 in wc

Description

End Cap, For Nominal Duct Diameter 24 in, Gas Appliance Category Not Applicable, For Duct Height 24 in, For Duct Width 24 in, Inlet Diameter 24 in, Material Stainless Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 24 in, Material Thickness 20 ga, Weight 7.9 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 24 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.