Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap, Stainless Steel, 22 ga Thick

  • Mfr # 8010003731

  • Zoro # G810043553


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Includes
none
Color
Silver
Overall Width
11 in
Series
QF
Compatible with Brand
Nordfab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003731
Zoro #
G810043553
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Length
2 in
Material Thickness
22 ga
Overall Height
11 in
Inlet Diameter
11 in
For Duct Height
11 in
Inside Diameter
11 in
For Duct Width
11 in
Overall Depth
2 in
For Nominal Duct Diameter
11 in

Details

Item
End Cap
Includes
none
Color
Silver
Series
QF
Compatible with Brand
Nordfab
Application
Industrial
Connection Type
Clamp Together
Material Grade
304
End Type
Quick-Fit
Material
Stainless Steel
Product Type
End Cap
Compatible with Series
QF
Weight
1.85 lb
Shape
Cap
Screen Included
No
Minimum Pressure Rating
2 in wc
Duct Shape
Round
Seal Material
Nitrile
Maximum Airflow
4,620 cfm
Maximum Pressure Rating
42 in wc
Backdraft Damper Included
No
Maximum Temperature Rating
1,100 Degrees F

Description

End Cap, For Nominal Duct Diameter 11 in, Gas Appliance Category Not Applicable, For Duct Height 11 in, For Duct Width 11 in, Inlet Diameter 11 in, Material Stainless Steel, Overall Length 2 in, Product Type End Cap, Inside Diameter 11 in, Material Thickness 22 ga, Weight 1.85 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 11 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.