End Cap, Steel, 20 ga Thick, Round
Mfr # 8010003761
Zoro # G710042823
product price: $60.79
/eaKey Features
Includes
none
Color
Silver
Finish
Galvanized
Shape
Cap
Series
QF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010003761
Zoro #
G710042823
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 7/8 in
Overall Width
17 in
Overall Height
17 in
Material Thickness
20 ga
For Duct Width
17 in
Inside Diameter
17 in
Inlet Diameter
17 in
Overall Depth
2 in
For Nominal Duct Diameter
17 in
For Duct Height
17 in
Description
End Cap, For Nominal Duct Diameter 17 in, Gas Appliance Category Not Applicable, For Duct Height 17 in, For Duct Width 17 in, Inlet Diameter 17 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 17 in, Material Thickness 20 ga, Weight 4.45 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 17 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.