Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap, Steel, 20 ga Thick, Round

  • Mfr # 8010003762

  • Zoro # G810043225


product price: $62.79
/ea

Key Features

Color
Silver
Includes
none
Overall Length
1 7/8 in
Shape
Cap
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003762
Zoro #
G810043225
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Overall Height
18 in
Material Thickness
20 ga
Overall Width
18 in
Inside Diameter
18 in
For Duct Height
18 in
Inlet Diameter
18 in
Overall Depth
2 in
For Nominal Duct Diameter
18 in
For Duct Width
18 in

Details

Item
End Cap
Color
Silver
Includes
none
Shape
Cap
Material
Steel
Compatible with Brand
Nordfab
Series
QF
Connection Type
Clamp Together
Product Type
End Cap
Finish
Galvanized
Application
Industrial
End Type
Quick-Fit
Compatible with Series
QF
Weight
4.9 lb
Maximum Temperature Rating
390 Degrees F
Backdraft Damper Included
No
Minimum Pressure Rating
2 in wc
Duct Shape
Round
Maximum Airflow
12,370 cfm
Screen Included
No
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile

Description

End Cap, For Nominal Duct Diameter 18 in, Gas Appliance Category Not Applicable, For Duct Height 18 in, For Duct Width 18 in, Inlet Diameter 18 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 18 in, Material Thickness 20 ga, Weight 4.9 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 18 in, Shape Cap, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.