End Cap, Steel, 20 ga Thick, Round
Mfr # 8010003764
Zoro # G110043222
product price: $68.89
/eaKey Features
Includes
none
Color
Silver
Compatible with Series
QF
Weight
5.45 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010003764
Zoro #
G110043222
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
20 in
Material Thickness
20 ga
Overall Length
1 7/8 in
Overall Height
20 in
Overall Depth
2 in
Inlet Diameter
20 in
For Duct Width
20 in
For Nominal Duct Diameter
20 in
For Duct Height
20 in
Inside Diameter
20 in
Description
End Cap, For Nominal Duct Diameter 20 in, Gas Appliance Category Not Applicable, For Duct Height 20 in, For Duct Width 20 in, Inlet Diameter 20 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 20 in, Material Thickness 20 ga, Weight 5.45 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 20 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.