Zoro Homepage

End Cap with Screen, Stainless Steel

  • Mfr # 8010003778

  • Zoro # G210043436


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
Overall Length
2 1/4 in
Weight
0.25 lb
End Type
Quick-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003778
Zoro #
G210043436
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Overall Height
3 in
Material Thickness
18 ga
Overall Width
3 in
For Duct Width
3 in
For Duct Height
3 in
Inside Diameter
3 in
Inlet Diameter
3 in
For Nominal Duct Diameter
3 in

Details

Item
End Cap with Screen
Color
Silver
Includes
none
Weight
0.25 lb
End Type
Quick-Fit
Connection Type
Clamp Together
Compatible with Brand
Nordfab
Material Grade
304
Shape
Cap
Product Type
End Cap
Compatible with Series
QF
Material
Stainless Steel
Series
QF
Application
Industrial
Screen Included
Yes
Seal Material
Nitrile
Maximum Pressure Rating
42 in wc
Duct Shape
Round
Minimum Pressure Rating
2 in wc
Maximum Airflow
345 cfm
Maximum Temperature Rating
1,100 Degrees F
Backdraft Damper Included
No

Description

End Cap with Screen, For Nominal Duct Diameter 3 in, Gas Appliance Category Not Applicable, For Duct Height 3 in, For Duct Width 3 in, Inlet Diameter 3 in, Material Stainless Steel, Overall Length 2 1/4 in, Product Type End Cap, Inside Diameter 3 in, Material Thickness 18 ga, Weight 0.25 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 3 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.