End Cap with Screen, Stainless Steel
Mfr # 8010003779
Zoro # G110043482
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Includes
none
Color
Silver
Overall Length
1 7/8 in
Application
Industrial
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010003779
Zoro #
G110043482
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 7/8 in
Material Thickness
20 ga
Overall Width
13 in
Overall Height
13 in
Inlet Diameter
13 in
For Duct Width
13 in
Inside Diameter
13 in
For Duct Height
13 in
For Nominal Duct Diameter
13 in
Description
End Cap with Screen, For Nominal Duct Diameter 13 in, Gas Appliance Category Not Applicable, For Duct Height 13 in, For Duct Width 13 in, Inlet Diameter 13 in, Material Stainless Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 13 in, Material Thickness 20 ga, Weight 1.15 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 13 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.