Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap with Screen, Stainless Steel

  • Mfr # 8010003780

  • Zoro # G610043463


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Includes
none
Color
Silver
Material Grade
304
Compatible with Brand
Nordfab
End Type
Quick-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003780
Zoro #
G610043463
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Overall Width
14 in
Overall Height
14 in
Material Thickness
20 ga
Inlet Diameter
14 in
For Nominal Duct Diameter
14 in
Inside Diameter
14 in
For Duct Width
14 in
For Duct Height
14 in

Details

Item
End Cap with Screen
Includes
none
Color
Silver
Material Grade
304
Compatible with Brand
Nordfab
End Type
Quick-Fit
Screen Included
Yes
Product Type
End Cap
Connection Type
Clamp Together
Application
Industrial
Compatible with Series
QF
Weight
1.25 lb
Series
QF
Shape
Cap
Material
Stainless Steel
Maximum Airflow
7,485 cfm
Backdraft Damper Included
No
Seal Material
Nitrile
Minimum Pressure Rating
2 in wc
Duct Shape
Round
Maximum Pressure Rating
42 in wc
Maximum Temperature Rating
1,100 Degrees F

Description

End Cap with Screen, For Nominal Duct Diameter 14 in, Gas Appliance Category Not Applicable, For Duct Height 14 in, For Duct Width 14 in, Inlet Diameter 14 in, Material Stainless Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 14 in, Material Thickness 20 ga, Weight 1.25 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 14 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.