Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap with Screen, Stainless Steel

  • Mfr # 8010003782

  • Zoro # G510042160


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
Material
Stainless Steel
Connection Type
Clamp Together
Compatible with Series
QF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003782
Zoro #
G510042160
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Overall Length
1 7/8 in
Overall Height
16 in
Overall Width
16 in
For Duct Width
16 in
For Nominal Duct Diameter
16 in
Inlet Diameter
16 in
Inside Diameter
16 in
For Duct Height
16 in

Details

Item
End Cap with Screen
Color
Silver
Includes
none
Material
Stainless Steel
Connection Type
Clamp Together
Compatible with Series
QF
Weight
1.48 lb
Material Grade
304
Application
Industrial
Series
QF
Product Type
End Cap
Shape
Cap
End Type
Quick-Fit
Screen Included
Yes
Compatible with Brand
Nordfab
Minimum Pressure Rating
2 in wc
Seal Material
Nitrile
Backdraft Damper Included
No
Duct Shape
Round
Maximum Temperature Rating
1,100 Degrees F
Maximum Airflow
9,775 cfm
Maximum Pressure Rating
42 in wc

Description

End Cap with Screen, For Nominal Duct Diameter 16 in, Gas Appliance Category Not Applicable, For Duct Height 16 in, For Duct Width 16 in, Inlet Diameter 16 in, Material Stainless Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 16 in, Material Thickness 20 ga, Weight 1.48 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 16 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.