Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap with Screen, Stainless Steel

  • Mfr # 8010003793

  • Zoro # G110041969


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
End Type
Quick-Fit
Overall Width
12 in
Connection Type
Clamp Together
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003793
Zoro #
G110041969
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Height
12 in
Material Thickness
22 ga
Overall Length
1 7/8 in
For Duct Width
12 in
For Nominal Duct Diameter
12 in
Inside Diameter
12 in
For Duct Height
12 in
Inlet Diameter
12 in

Details

Item
End Cap with Screen
Color
Silver
Includes
none
End Type
Quick-Fit
Connection Type
Clamp Together
Material Grade
304
Material
Stainless Steel
Shape
Cap
Compatible with Series
QF
Series
QF
Product Type
End Cap
Application
Industrial
Compatible with Brand
Nordfab
Weight
1 lb
Screen Included
Yes
Maximum Airflow
5,500 cfm
Duct Shape
Round
Backdraft Damper Included
No
Seal Material
Nitrile
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
Maximum Temperature Rating
1,100 Degrees F

Description

End Cap with Screen, For Nominal Duct Diameter 12 in, Gas Appliance Category Not Applicable, For Duct Height 12 in, For Duct Width 12 in, Inlet Diameter 12 in, Material Stainless Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 12 in, Material Thickness 22 ga, Weight 1 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 12 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.