End Cap with Screen, Stainless Steel
Mfr # 8010003794
Zoro # G710042113
product price: $89.15
/ea
Free Shipping & Returns
Key Features
Includes
none
Color
Silver
Overall Length
2 1/4 in
Series
QF
Shape
Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010003794
Zoro #
G710042113
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 1/4 in
Overall Width
4 in
Overall Height
4 in
Material Thickness
22 ga
For Nominal Duct Diameter
4 in
Inside Diameter
4 in
For Duct Width
4 in
For Duct Height
4 in
Inlet Diameter
4 in
Description
End Cap with Screen, For Nominal Duct Diameter 4 in, Gas Appliance Category Not Applicable, For Duct Height 4 in, For Duct Width 4 in, Inlet Diameter 4 in, Material Stainless Steel, Overall Length 2 1/4 in, Product Type End Cap, Inside Diameter 4 in, Material Thickness 22 ga, Weight 0.3 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 4 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.