Zoro Homepage

End Cap with Screen, Stainless Steel

  • Mfr # 8010003797

  • Zoro # G110042133


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
Weight
0.6 lb
Overall Height
7 in
Material Thickness
22 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003797
Zoro #
G110042133
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 in
Material Thickness
22 ga
Overall Width
7 in
Overall Length
2 in
For Nominal Duct Diameter
7 in
For Duct Height
7 in
Inside Diameter
7 in
For Duct Width
7 in
Inlet Diameter
7 in

Details

Item
End Cap with Screen
Color
Silver
Includes
none
Weight
0.6 lb
Product Type
End Cap
Shape
Cap
Compatible with Series
QF
Compatible with Brand
Nordfab
Material Grade
304
Application
Industrial
End Type
Quick-Fit
Series
QF
Connection Type
Clamp Together
Material
Stainless Steel
Screen Included
Yes
Seal Material
Nitrile
Backdraft Damper Included
No
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
1,100 Degrees F
Maximum Airflow
1,870 cfm
Duct Shape
Round
Maximum Pressure Rating
42 in wc

Description

End Cap with Screen, For Nominal Duct Diameter 7 in, Gas Appliance Category Not Applicable, For Duct Height 7 in, For Duct Width 7 in, Inlet Diameter 7 in, Material Stainless Steel, Overall Length 2 in, Product Type End Cap, Inside Diameter 7 in, Material Thickness 22 ga, Weight 0.6 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 7 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.