Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap with Screen, Steel, 20 ga Thick

  • Mfr # 8010003804

  • Zoro # G710041789


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
Screen Included
Yes
Finish
Galvanized
End Type
Quick-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003804
Zoro #
G710041789
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 in
Material Thickness
20 ga
Overall Length
1 7/8 in
Overall Height
16 in
Inlet Diameter
16 in
For Nominal Duct Diameter
16 in
Inside Diameter
16 in
For Duct Width
16 in
For Duct Height
16 in

Details

Item
End Cap with Screen
Color
Silver
Includes
none
Screen Included
Yes
Finish
Galvanized
End Type
Quick-Fit
Connection Type
Clamp Together
Application
Industrial
Compatible with Series
QF
Compatible with Brand
Nordfab
Material
Steel
Shape
Cap
Weight
1.48 lb
Series
QF
Product Type
End Cap
Maximum Airflow
9,775 cfm
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile
Minimum Pressure Rating
2 in wc
Backdraft Damper Included
No
Duct Shape
Round
Maximum Temperature Rating
390 Degrees F

Description

End Cap with Screen, For Nominal Duct Diameter 16 in, Gas Appliance Category Not Applicable, For Duct Height 16 in, For Duct Width 16 in, Inlet Diameter 16 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 16 in, Material Thickness 20 ga, Weight 1.48 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 16 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.