Zoro Homepage

End Cap with Screen, Steel, 20 ga Thick

  • Mfr # 8010003812

  • Zoro # G110041877


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
Series
QF
Overall Width
24 in
Weight
2.85 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003812
Zoro #
G110041877
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
24 in
Overall Length
1 7/8 in
Material Thickness
20 ga
For Duct Height
24 in
For Duct Width
24 in
Inlet Diameter
24 in
For Nominal Duct Diameter
24 in
Inside Diameter
24 in

Description

End Cap with Screen, For Nominal Duct Diameter 24 in, Gas Appliance Category Not Applicable, For Duct Height 24 in, For Duct Width 24 in, Inlet Diameter 24 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 24 in, Material Thickness 20 ga, Weight 2.85 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 24 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.