Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap with Screen, Steel, 22 ga Thick

  • Mfr # 8010003813

  • Zoro # G010041878


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Includes
none
Color
Silver
Overall Height
10 in
Shape
Cap
Compatible with Brand
Nordfab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003813
Zoro #
G010041878
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Material Thickness
22 ga
Overall Length
2 in
Overall Width
10 in
Inlet Diameter
10 in
For Duct Height
10 in
For Duct Width
10 in
For Nominal Duct Diameter
10 in
Inside Diameter
10 in

Details

Item
End Cap with Screen
Includes
none
Color
Silver
Shape
Cap
Compatible with Brand
Nordfab
Screen Included
Yes
Material
Steel
Series
QF
Application
Industrial
Weight
0.9 lb
Connection Type
Clamp Together
Compatible with Series
QF
Product Type
End Cap
End Type
Quick-Fit
Finish
Galvanized
Seal Material
Nitrile
Maximum Airflow
3,820 cfm
Maximum Pressure Rating
42 in wc
Maximum Temperature Rating
390 Degrees F
Backdraft Damper Included
No
Minimum Pressure Rating
2 in wc
Duct Shape
Round

Description

End Cap with Screen, For Nominal Duct Diameter 10 in, Gas Appliance Category Not Applicable, For Duct Height 10 in, For Duct Width 10 in, Inlet Diameter 10 in, Material Steel, Overall Length 2 in, Product Type End Cap, Inside Diameter 10 in, Material Thickness 22 ga, Weight 0.9 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 10 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.