End Cap with Screen, Steel, 22 ga Thick
Mfr # 8010003814
Zoro # G410041867
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Includes
none
Overall Height
11 in
Weight
0.95 lb
Connection Type
Clamp Together
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010003814
Zoro #
G410041867
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
11 in
Material Thickness
22 ga
Overall Length
2 in
Overall Width
11 in
For Duct Width
11 in
Inside Diameter
11 in
Inlet Diameter
11 in
For Duct Height
11 in
For Nominal Duct Diameter
11 in
Description
End Cap with Screen, For Nominal Duct Diameter 11 in, Gas Appliance Category Not Applicable, For Duct Height 11 in, For Duct Width 11 in, Inlet Diameter 11 in, Material Steel, Overall Length 2 in, Product Type End Cap, Inside Diameter 11 in, Material Thickness 22 ga, Weight 0.95 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 11 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.