Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap with Screen, Steel, 22 ga Thick

  • Mfr # 8010003816

  • Zoro # G910041787


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
Connection Type
Clamp Together
Overall Height
4 in
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003816
Zoro #
G910041787
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
4 in
Overall Length
2 1/4 in
Material Thickness
22 ga
Inside Diameter
4 in
Inlet Diameter
4 in
For Duct Width
4 in
For Duct Height
4 in
For Nominal Duct Diameter
4 in

Details

Item
End Cap with Screen
Color
Silver
Includes
none
Connection Type
Clamp Together
Finish
Galvanized
End Type
Quick-Fit
Product Type
End Cap
Material
Steel
Series
QF
Compatible with Series
QF
Screen Included
Yes
Weight
0.3 lb
Application
Industrial
Shape
Cap
Compatible with Brand
Nordfab
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Duct Shape
Round
Seal Material
Nitrile
Maximum Airflow
615 cfm
Backdraft Damper Included
No
Maximum Temperature Rating
390 Degrees F

Description

End Cap with Screen, For Nominal Duct Diameter 4 in, Gas Appliance Category Not Applicable, For Duct Height 4 in, For Duct Width 4 in, Inlet Diameter 4 in, Material Steel, Overall Length 2 1/4 in, Product Type End Cap, Inside Diameter 4 in, Material Thickness 22 ga, Weight 0.3 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 4 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.