Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, Stainless Steel, 20 ga Thick

  • Mfr # 8040401997

  • Zoro # G910043293


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Includes
none
End Type
Quick-Fit
Weight
3.05 lb
Overall Length
5 1/2 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401997
Zoro #
G910043293
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Overall Diameter
15 in
Material Thickness
20 ga
For Duct Height
15 in
Inlet Diameter
15 in
Overall Height
15 in
For Nominal Duct Diameter
15 in
Overall Width
15 in
Overall Depth
5 1/2 in
For Duct Width
15 in
Inside Diameter
15 in
Outlet Diameter
15 in

Details

Item
Hose Adapter
Includes
none
End Type
Quick-Fit
Weight
3.05 lb
Shape
Round
Connection Type
Clamp Together
Product Type
Hose Adapter
Compatible with Brand
Nordfab
Series
QF
Material Grade
304
Adapter Type
Hose Adapter
Material
Stainless Steel
For Duct Shape
Round
Maximum Airflow
8,590 cfm
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile

Description

Hose Adapter, For Nominal Duct Diameter 15 in, Inlet Diameter 15 in, Material Stainless Steel, Product Type Hose Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.05 lb, For Duct Height 15 in, Flange Inner Diameter Not Applicable, For Duct Width 15 in, Flange Outer Diameter Not Applicable, Maximum Airflow 8,590 cfm, Inside Diameter 15 in, Number of Holes on Flange Not Applicable, Overall Width 15 in, Bolt Circle Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.