Zoro Homepage

Hose Adapter, Stainless Steel, 20 ga Thick

  • Mfr # 8040402006

  • Zoro # G910043316


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Includes
none
Material Grade
304
End Type
Quick-Fit
Overall Length
5 1/2 in
Overall Diameter
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040402006
Zoro #
G910043316
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Overall Diameter
24 in
Material Thickness
20 ga
Overall Depth
5 1/2 in
Inlet Diameter
24 in
Outlet Diameter
24 in
For Nominal Duct Diameter
24 in
Overall Height
24 in
For Duct Width
24 in
Inside Diameter
24 in
For Duct Height
24 in
Overall Width
24 in

Description

Hose Adapter, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Material Stainless Steel, Product Type Hose Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 5.6 lb, For Duct Height 24 in, Flange Inner Diameter Not Applicable, For Duct Width 24 in, Flange Outer Diameter Not Applicable, Maximum Airflow 21,995 cfm, Inside Diameter 24 in, Number of Holes on Flange Not Applicable, Overall Width 24 in, Bolt Circle Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.