Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, Stainless Steel, 22 ga Thick

  • Mfr # 8040401985

  • Zoro # G110042737


product price: $61.69
/ea

Key Features

Includes
none
Series
QF
Weight
0.6 lb
Material Thickness
22 ga
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401985
Zoro #
G110042737
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
22 ga
Overall Diameter
3 in
Overall Length
5 1/2 in
Overall Width
3 in
Overall Height
3 in
Overall Depth
5 1/2 in
Inside Diameter
3 in
For Nominal Duct Diameter
3 in
For Duct Width
3 in
Inlet Diameter
3 in
Outlet Diameter
3 in
For Duct Height
3 in

Details

Item
Hose Adapter
Includes
none
Series
QF
Weight
0.6 lb
Material Grade
304
Compatible with Brand
Nordfab
End Type
Quick-Fit
Adapter Type
Hose Adapter
Shape
Round
Product Type
Hose Adapter
Connection Type
Clamp Together
Material
Stainless Steel
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
Maximum Airflow
345 cfm
Seal Material
Nitrile

Description

Hose Adapter, For Nominal Duct Diameter 3 in, Inlet Diameter 3 in, Material Stainless Steel, Product Type Hose Adapter, Material Thickness 22 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 0.6 lb, For Duct Height 3 in, Flange Inner Diameter Not Applicable, For Duct Width 3 in, Flange Outer Diameter Not Applicable, Maximum Airflow 345 cfm, Inside Diameter 3 in, Number of Holes on Flange Not Applicable, Overall Width 3 in, Bolt Circle Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.