Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Adapter, Steel, 20 ga Thick

  • Mfr # 8040401975

  • Zoro # G210043009


product price: $71.29
/ea

Key Features

Includes
none
Connection Type
Clamp Together
Shape
Round
Compatible with Brand
Nordfab
Product Type
Hose Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401975
Zoro #
G210043009
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Material Thickness
20 ga
Overall Diameter
15 in
For Duct Height
15 in
For Duct Width
15 in
Overall Depth
5 1/2 in
Overall Width
15 in
Inside Diameter
15 in
Outlet Diameter
15 in
Overall Height
15 in
Inlet Diameter
15 in
For Nominal Duct Diameter
15 in

Details

Item
Hose Adapter
Includes
none
Connection Type
Clamp Together
Shape
Round
Compatible with Brand
Nordfab
Product Type
Hose Adapter
Adapter Type
Hose Adapter
Material
Steel
Weight
3.05 lb
Series
QF
End Type
Quick-Fit
Finish
Galvanized
Maximum Airflow
8,590 cfm
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
Minimum Pressure Rating
2 in wc
Seal Material
Nitrile

Description

Hose Adapter, For Nominal Duct Diameter 15 in, Inlet Diameter 15 in, Material Steel, Product Type Hose Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.05 lb, For Duct Height 15 in, Flange Inner Diameter Not Applicable, For Duct Width 15 in, Flange Outer Diameter Not Applicable, Maximum Airflow 8,590 cfm, Inside Diameter 15 in, Number of Holes on Flange Not Applicable, Overall Width 15 in, Bolt Circle Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.