Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Cap, Stainless Steel, 18 ga Thick

  • Mfr # 8010004535

  • Zoro # G010042851


product price: $2,745.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Silver
Includes
none
Material Grade
304
Material
Stainless Steel
Series
QF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004535
Zoro #
G010042851
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
47 3/4 in
Overall Width
35 3/8 in
Material Thickness
18 ga
Inside Diameter
22 in
Overall Depth
47 3/4 in
Inlet Diameter
22 in
For Duct Width
22 in
For Duct Height
22 in
For Nominal Duct Diameter
22 in

Details

Item
Jet Cap
Color
Silver
Includes
none
Material Grade
304
Material
Stainless Steel
Series
QF
Product Type
Jet Cap
Application
Industrial
Shape
Cap
Screen Included
Yes
Compatible with Brand
Nordfab
Connection Type
Clamp Together
End Type
Quick-Fit
Weight
118 lb
Compatible with Series
QF
Minimum Pressure Rating
2 in wc
Backdraft Damper Included
No
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile
Maximum Airflow
18,480 cfm
Duct Shape
Round
Maximum Temperature Rating
1,100 Degrees F

Description

Jet Cap, For Nominal Duct Diameter 22 in, Gas Appliance Category Not Applicable, For Duct Height 22 in, For Duct Width 22 in, Inlet Diameter 22 in, Material Stainless Steel, Product Type Jet Cap, Inside Diameter 22 in, Material Thickness 18 ga, Weight 118 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 47 3/4 in, Shape Cap, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.