Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Cap, Stainless Steel, 18 ga Thick

  • Mfr # 8010004536

  • Zoro # G010042776


product price: $3,163.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Includes
none
Color
Silver
Product Type
Jet Cap
Overall Width
41 in
Compatible with Series
QF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004536
Zoro #
G010042776
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
41 in
Material Thickness
18 ga
Overall Height
56 in
For Duct Height
24 in
Inside Diameter
24 in
For Nominal Duct Diameter
24 in
Inlet Diameter
24 in
Overall Depth
56 in
For Duct Width
24 in

Details

Item
Jet Cap
Includes
none
Color
Silver
Product Type
Jet Cap
Compatible with Series
QF
Series
QF
Weight
187 lb
Shape
Cap
Screen Included
Yes
Application
Industrial
End Type
Quick-Fit
Material
Stainless Steel
Connection Type
Clamp Together
Material Grade
304
Compatible with Brand
Nordfab
Duct Shape
Round
Seal Material
Nitrile
Maximum Airflow
21,995 cfm
Maximum Pressure Rating
42 in wc
Backdraft Damper Included
No
Maximum Temperature Rating
1,100 Degrees F
Minimum Pressure Rating
2 in wc

Description

Jet Cap, For Nominal Duct Diameter 24 in, Gas Appliance Category Not Applicable, For Duct Height 24 in, For Duct Width 24 in, Inlet Diameter 24 in, Material Stainless Steel, Product Type Jet Cap, Inside Diameter 24 in, Material Thickness 18 ga, Weight 187 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 56 in, Shape Cap, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.