Jet Cap, Stainless Steel, 20 ga Thick
Mfr # 8010004545
Zoro # G310043176
product price: $1,360.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Includes
none
Material Grade
304
Connection Type
Clamp Together
Shape
Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010004545
Zoro #
G310043176
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
21 1/2 in
Material Thickness
20 ga
Overall Height
30 1/4 in
For Duct Width
13 in
For Nominal Duct Diameter
13 in
Overall Depth
30 1/4 in
Inside Diameter
13 in
For Duct Height
13 in
Inlet Diameter
13 in
Description
Jet Cap, For Nominal Duct Diameter 13 in, Gas Appliance Category Not Applicable, For Duct Height 13 in, For Duct Width 13 in, Inlet Diameter 13 in, Material Stainless Steel, Product Type Jet Cap, Inside Diameter 13 in, Material Thickness 20 ga, Weight 63 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 30 1/4 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.