Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Cap, Stainless Steel, 20 ga Thick

  • Mfr # 8010004546

  • Zoro # G710042809


product price: $1,334.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
Material
Stainless Steel
Connection Type
Clamp Together
Product Type
Jet Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004546
Zoro #
G710042809
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Overall Height
32 7/8 in
Overall Width
23 1/8 in
For Nominal Duct Diameter
14 in
Inlet Diameter
14 in
For Duct Width
14 in
Inside Diameter
14 in
Overall Depth
33 in
For Duct Height
14 in

Details

Item
Jet Cap
Color
Silver
Includes
none
Material
Stainless Steel
Connection Type
Clamp Together
Product Type
Jet Cap
End Type
Quick-Fit
Application
Industrial
Screen Included
Yes
Compatible with Brand
Nordfab
Shape
Cap
Weight
70 lb
Material Grade
304
Series
QF
Compatible with Series
QF
Backdraft Damper Included
No
Minimum Pressure Rating
2 in wc
Duct Shape
Round
Maximum Pressure Rating
42 in wc
Maximum Temperature Rating
1,100 Degrees F
Maximum Airflow
7,485 cfm
Seal Material
Nitrile

Description

Jet Cap, For Nominal Duct Diameter 14 in, Gas Appliance Category Not Applicable, For Duct Height 14 in, For Duct Width 14 in, Inlet Diameter 14 in, Material Stainless Steel, Product Type Jet Cap, Inside Diameter 14 in, Material Thickness 20 ga, Weight 70 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 32 7/8 in, Shape Cap, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.