Jet Cap, Stainless Steel, 20 ga Thick
Mfr # 8010004547
Zoro # G010042790
product price: $1,565.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Includes
none
Color
Silver
Screen Included
Yes
Application
Industrial
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010004547
Zoro #
G010042790
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 1/4 in
Overall Width
24 1/2 in
Material Thickness
20 ga
Overall Depth
34 1/4 in
Inside Diameter
15 in
For Duct Height
15 in
For Nominal Duct Diameter
15 in
Inlet Diameter
15 in
For Duct Width
15 in
Description
Jet Cap, For Nominal Duct Diameter 15 in, Gas Appliance Category Not Applicable, For Duct Height 15 in, For Duct Width 15 in, Inlet Diameter 15 in, Material Stainless Steel, Product Type Jet Cap, Inside Diameter 15 in, Material Thickness 20 ga, Weight 79 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 34 1/4 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.