Jet Cap, Stainless Steel, 20 ga Thick
Mfr # 8010004549
Zoro # G810042884
product price: $2,178.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Includes
none
Color
Silver
Weight
90 lb
Series
QF
Application
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010004549
Zoro #
G810042884
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
20 ga
Overall Height
38 in
Overall Width
27 3/4 in
Inside Diameter
17 in
For Duct Width
17 in
Inlet Diameter
17 in
For Duct Height
17 in
Overall Depth
38 in
For Nominal Duct Diameter
17 in
Description
Jet Cap, For Nominal Duct Diameter 17 in, Gas Appliance Category Not Applicable, For Duct Height 17 in, For Duct Width 17 in, Inlet Diameter 17 in, Material Stainless Steel, Product Type Jet Cap, Inside Diameter 17 in, Material Thickness 20 ga, Weight 90 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 38 in, Shape Cap, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.