Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Cap, Steel, 20 ga Thick, Round

  • Mfr # 8010004590

  • Zoro # G510042948


product price: $940.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Includes
none
Shape
Cap
End Type
Quick-Fit
Series
QF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004590
Zoro #
G510042948
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
27 3/4 in
Overall Height
38 in
Material Thickness
20 ga
Overall Depth
38 in
Inside Diameter
17 in
For Nominal Duct Diameter
17 in
For Duct Width
17 in
Inlet Diameter
17 in
For Duct Height
17 in

Details

Item
Jet Cap
Color
Silver
Includes
none
Shape
Cap
End Type
Quick-Fit
Series
QF
Screen Included
Yes
Compatible with Brand
Nordfab
Compatible with Series
QF
Finish
Galvanized
Connection Type
Clamp Together
Weight
90 lb
Application
Industrial
Material
Steel
Product Type
Jet Cap
Backdraft Damper Included
No
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile
Maximum Airflow
9,775 cfm
Maximum Temperature Rating
390 Degrees F
Duct Shape
Round
Minimum Pressure Rating
2 in wc

Description

Jet Cap, For Nominal Duct Diameter 17 in, Gas Appliance Category Not Applicable, For Duct Height 17 in, For Duct Width 17 in, Inlet Diameter 17 in, Material Steel, Product Type Jet Cap, Inside Diameter 17 in, Material Thickness 20 ga, Weight 90 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 38 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.