Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Adapter, Stainless Steel, 20 ga

  • Mfr # 8040401717

  • Zoro # G110043147


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Includes
none
Inside Diameter
12 7/8 in
End Type
Quick-Fit
Material
Stainless Steel
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401717
Zoro #
G110043147
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
12 7/8 in
Overall Length
5 1/2 in
Material Thickness
20 ga
Overall Diameter
13 in
Outlet Diameter
13 in
Overall Width
13 in
Overall Depth
5 1/2 in
Inlet Diameter
13 in
For Duct Width
13 in
For Duct Height
13 in
Overall Height
13 in
For Nominal Duct Diameter
13 in

Details

Item
Machine Adapter
Includes
none
End Type
Quick-Fit
Material
Stainless Steel
Shape
Round
Adapter Type
Machine Adapter
Compatible with Brand
Nordfab
Weight
2.45 lb
Series
QF
Compatible with Series
QF
Connection Type
Clamp Together
Product Type
Machine Adapter
Material Grade
304
Maximum Airflow
6,450 cfm
Seal Material
Nitrile
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
Maximum Pressure Rating
42 in wc

Description

Machine Adapter, For Nominal Duct Diameter 13 in, Inlet Diameter 13 in, Material Stainless Steel, Product Type Machine Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 2.45 lb, For Duct Height 13 in, Flange Inner Diameter Not Applicable, For Duct Width 13 in, Flange Outer Diameter Not Applicable, Maximum Airflow 6,450 cfm, Inside Diameter 12 7/8 in, Number of Holes on Flange Not Applicable, Overall Width 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.