Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Adapter, Stainless Steel, 20 ga

  • Mfr # 8040401721

  • Zoro # G810042808


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Includes
none
Overall Length
5 1/2 in
Material
Stainless Steel
Adapter Type
Machine Adapter
Connection Type
Clamp Together
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401721
Zoro #
G810042808
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Inside Diameter
16 7/8 in
Overall Diameter
17 in
Material Thickness
20 ga
Overall Depth
5 1/2 in
For Nominal Duct Diameter
17 in
Inlet Diameter
17 in
Overall Height
17 in
Outlet Diameter
17 in
Overall Width
17 in
For Duct Height
17 in
For Duct Width
17 in

Details

Item
Machine Adapter
Includes
none
Material
Stainless Steel
Adapter Type
Machine Adapter
Connection Type
Clamp Together
End Type
Quick-Fit
Series
QF
Product Type
Machine Adapter
Compatible with Brand
Nordfab
Compatible with Series
QF
Weight
3.32 lb
Shape
Round
Material Grade
304
Maximum Airflow
11,030 cfm
For Duct Shape
Round
Maximum Pressure Rating
42 in wc
Seal Material
Nitrile
Minimum Pressure Rating
2 in wc

Description

Machine Adapter, For Nominal Duct Diameter 17 in, Inlet Diameter 17 in, Material Stainless Steel, Product Type Machine Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.32 lb, For Duct Height 17 in, Flange Inner Diameter Not Applicable, For Duct Width 17 in, Flange Outer Diameter Not Applicable, Maximum Airflow 11,030 cfm, Inside Diameter 16 7/8 in, Number of Holes on Flange Not Applicable, Overall Width 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.