Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Adapter, Stainless Steel, 20 ga

  • Mfr # 8040401728

  • Zoro # G010042745


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Includes
none
Product Type
Machine Adapter
Material Grade
304
Overall Length
5 1/2 in
Compatible with Brand
Nordfab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401728
Zoro #
G010042745
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Inside Diameter
23 7/8 in
Material Thickness
20 ga
Overall Diameter
24 in
For Duct Height
24 in
For Nominal Duct Diameter
24 in
For Duct Width
24 in
Inlet Diameter
24 in
Outlet Diameter
24 in
Overall Width
24 in
Overall Height
24 in
Overall Depth
5 1/2 in

Details

Item
Machine Adapter
Includes
none
Product Type
Machine Adapter
Material Grade
304
Compatible with Brand
Nordfab
Weight
5.6 lb
Compatible with Series
QF
Connection Type
Clamp Together
Series
QF
End Type
Quick-Fit
Adapter Type
Machine Adapter
Material
Stainless Steel
Shape
Round
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
Seal Material
Nitrile
Maximum Pressure Rating
42 in wc
Maximum Airflow
21,995 cfm

Description

Machine Adapter, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Material Stainless Steel, Product Type Machine Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 5.6 lb, For Duct Height 24 in, Flange Inner Diameter Not Applicable, For Duct Width 24 in, Flange Outer Diameter Not Applicable, Maximum Airflow 21,995 cfm, Inside Diameter 23 7/8 in, Number of Holes on Flange Not Applicable, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.