Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Fit Sleeve, Stainless Steel, 20 ga

  • Mfr # 8040207331

  • Zoro # G810042983


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Application
Commercial
Compatible with Brand
Nordfab
Material Thickness
20 ga
Compatible with Series
QF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040207331
Zoro #
G810042983
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Overall Length
10 7/8 in
Outlet Diameter
13 in
Overall Height
10 7/8 in
Inlet Diameter
13 in
For Nominal Duct Diameter
13 in
Overall Width
13 in
Inside Diameter
13 1/8 in

Details

Item
Quick-Fit Sleeve
Color
Silver
Application
Commercial
Compatible with Brand
Nordfab
Compatible with Series
QF
Seal Material
Nitrile
Material Grade
304
Connection Type
Clamp Together
Series
QF
Material
Stainless Steel
Product Type
Quick-Fit Sleeve
Shape
Round
Weight
4.7 lb
Maximum Temperature Rating
250 Degrees F
Maximum Airflow
6,450 cfm
Fold Type
Power Lock
Duct Compatibility
Round
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
Fabric Material
Nitrile

Description

Quick-Fit Sleeve, For Nominal Duct Diameter 13 in, Fabric Material Nitrile, Fold Type Power Lock, Inlet Diameter 13 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 10 7/8 in, Weight 4.7 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Overall Height 10 7/8 in, Outlet Diameter 13 in, Maximum Airflow 6,450 cfm, Overall Width 13 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.