Zoro Homepage

Quick-Fit Sleeve, Stainless Steel, 20 ga

  • Mfr # 8040207333

  • Zoro # G410042956


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Connection Type
Clamp Together
Compatible with Brand
Nordfab
Material Thickness
20 ga
Outlet Diameter
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040207333
Zoro #
G410042956
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Outlet Diameter
15 in
Overall Length
10 7/8 in
Inside Diameter
15 1/8 in
Inlet Diameter
15 in
Overall Height
10 7/8 in
Overall Width
15 in
For Nominal Duct Diameter
15 in

Description

Quick-Fit Sleeve, For Nominal Duct Diameter 15 in, Fabric Material Nitrile, Fold Type Power Lock, Inlet Diameter 15 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 10 7/8 in, Weight 6.25 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Overall Height 10 7/8 in, Outlet Diameter 15 in, Maximum Airflow 8,590 cfm, Overall Width 15 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.