Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Fit Sleeve, Steel, 20 ga, Thick

  • Mfr # 8040207311

  • Zoro # G310042797


product price: $69.39
/ea

Key Features

Color
Silver
Finish
Galvanized
Weight
6.25 lb
Compatible with Brand
Nordfab
Series
QF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040207311
Zoro #
G310042797
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Overall Length
10 7/8 in
Outlet Diameter
15 in
Overall Height
10 7/8 in
For Nominal Duct Diameter
15 in
Overall Width
15 in
Inlet Diameter
15 in
Inside Diameter
15 1/8 in

Details

Item
Quick-Fit Sleeve
Color
Silver
Finish
Galvanized
Weight
6.25 lb
Compatible with Brand
Nordfab
Series
QF
Material
Steel
Connection Type
Clamp Together
Compatible with Series
QF
Application
Commercial
Shape
Round
Seal Material
Nitrile
Product Type
Quick-Fit Sleeve
Maximum Airflow
8,590 cfm
Duct Compatibility
Round
Fold Type
Power Lock
For Duct Shape
Round
Maximum Pressure Rating
42 in wc
Fabric Material
Nitrile
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
250 Degrees F

Description

Quick-Fit Sleeve, For Nominal Duct Diameter 15 in, Fabric Material Nitrile, Fold Type Power Lock, Inlet Diameter 15 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 10 7/8 in, Weight 6.25 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Overall Height 10 7/8 in, Outlet Diameter 15 in, Maximum Airflow 8,590 cfm, Overall Width 15 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.