Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Fit Sleeve, Steel, 20 ga, Thick

  • Mfr # 8040207313

  • Zoro # G810042822


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Color
Silver
Outlet Diameter
17 in
Shape
Round
Compatible with Series
QF
Connection Type
Clamp Together
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040207313
Zoro #
G810042822
UPC #
-
Country of Origin
United States

Dimensions

Outlet Diameter
17 in
Overall Length
10 7/8 in
Material Thickness
20 ga
Inside Diameter
17 1/8 in
For Nominal Duct Diameter
17 in
Inlet Diameter
17 in
Overall Height
10 7/8 in
Overall Width
17 in

Details

Item
Quick-Fit Sleeve
Color
Silver
Shape
Round
Compatible with Series
QF
Connection Type
Clamp Together
Series
QF
Compatible with Brand
Nordfab
Weight
7.05 lb
Seal Material
Nitrile
Product Type
Quick-Fit Sleeve
Finish
Galvanized
Material
Steel
Application
Commercial
Minimum Pressure Rating
2 in wc
Duct Compatibility
Round
For Duct Shape
Round
Fabric Material
Nitrile
Maximum Airflow
11,030 cfm
Maximum Pressure Rating
42 in wc
Maximum Temperature Rating
250 Degrees F
Fold Type
Power Lock

Description

Quick-Fit Sleeve, For Nominal Duct Diameter 17 in, Fabric Material Nitrile, Fold Type Power Lock, Inlet Diameter 17 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 10 7/8 in, Weight 7.05 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Overall Height 10 7/8 in, Outlet Diameter 17 in, Maximum Airflow 11,030 cfm, Overall Width 17 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.