Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Fit Sleeve, Steel, 20 ga, Thick

  • Mfr # 8040207316

  • Zoro # G510042740


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material Thickness
20 ga
Outlet Diameter
20 in
Compatible with Brand
Nordfab
Compatible with Series
QF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040207316
Zoro #
G510042740
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Outlet Diameter
20 in
Overall Length
10 7/8 in
Inlet Diameter
20 in
Overall Width
20 in
Overall Height
10 7/8 in
For Nominal Duct Diameter
20 in
Inside Diameter
20 1/8 in

Details

Item
Quick-Fit Sleeve
Color
Silver
Compatible with Brand
Nordfab
Compatible with Series
QF
Material
Steel
Weight
8.1 lb
Product Type
Quick-Fit Sleeve
Series
QF
Finish
Galvanized
Seal Material
Nitrile
Application
Commercial
Connection Type
Clamp Together
Shape
Round
Duct Compatibility
Round
Maximum Airflow
15,270 cfm
Fold Type
Power Lock
For Duct Shape
Round
Fabric Material
Nitrile
Maximum Pressure Rating
42 in wc
Maximum Temperature Rating
250 Degrees F
Minimum Pressure Rating
2 in wc

Description

Quick-Fit Sleeve, For Nominal Duct Diameter 20 in, Fabric Material Nitrile, Fold Type Power Lock, Inlet Diameter 20 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 10 7/8 in, Weight 8.1 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Overall Height 10 7/8 in, Outlet Diameter 20 in, Maximum Airflow 15,270 cfm, Overall Width 20 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.