Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Fit Sleeve, Steel, 22 ga, Thick

  • Mfr # 8040207299

  • Zoro # G910043170


product price: $30.29
/ea

Key Features

Color
Silver
Weight
0.8 lb
Series
QF
Outlet Diameter
3 in
Overall Length
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040207299
Zoro #
G910043170
UPC #
-
Country of Origin
United States

Dimensions

Outlet Diameter
3 in
Overall Length
11 1/4 in
Material Thickness
22 ga
For Nominal Duct Diameter
3 in
Overall Height
11 1/4 in
Overall Width
3 in
Inlet Diameter
3 in
Inside Diameter
3 1/8 in

Details

Item
Quick-Fit Sleeve
Color
Silver
Weight
0.8 lb
Series
QF
Shape
Round
Compatible with Brand
Nordfab
Seal Material
Nitrile
Compatible with Series
QF
Product Type
Quick-Fit Sleeve
Finish
Galvanized
Material
Steel
Application
Commercial
Connection Type
Clamp Together
Fabric Material
Nitrile
Duct Compatibility
Round
Maximum Temperature Rating
250 Degrees F
For Duct Shape
Round
Maximum Pressure Rating
42 in wc
Maximum Airflow
345 cfm
Fold Type
Power Lock
Minimum Pressure Rating
2 in wc

Description

Quick-Fit Sleeve, For Nominal Duct Diameter 3 in, Fabric Material Nitrile, Fold Type Power Lock, Inlet Diameter 3 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 11 1/4 in, Weight 0.8 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Overall Height 11 1/4 in, Outlet Diameter 3 in, Maximum Airflow 345 cfm, Overall Width 3 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Silver, Maximum Temperature Rating 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.