Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Fit Sleeve, Steel, 22 ga, Thick

  • Mfr # 8040207307

  • Zoro # G910043125


product price: $41.79
/ea

Key Features

Color
Silver
Seal Material
Nitrile
Material
Steel
Connection Type
Clamp Together
Weight
3.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040207307
Zoro #
G910043125
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
22 ga
Overall Length
11 1/8 in
Outlet Diameter
11 in
Overall Width
11 in
Inside Diameter
11 in
Inlet Diameter
11 in
Overall Height
11 1/8 in
For Nominal Duct Diameter
11 in

Details

Item
Quick-Fit Sleeve
Color
Silver
Seal Material
Nitrile
Material
Steel
Connection Type
Clamp Together
Weight
3.8 lb
Series
QF
Application
Commercial
Product Type
Quick-Fit Sleeve
Compatible with Series
QF
Shape
Round
Compatible with Brand
Nordfab
Finish
Galvanized
Maximum Pressure Rating
42 in wc
Fold Type
Power Lock
For Duct Shape
Round
Maximum Airflow
4,620 cfm
Minimum Pressure Rating
2 in wc
Fabric Material
Nitrile
Maximum Temperature Rating
250 Degrees F
Duct Compatibility
Round

Description

Quick-Fit Sleeve, For Nominal Duct Diameter 11 in, Fabric Material Nitrile, Fold Type Power Lock, Inlet Diameter 11 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 11 1/8 in, Weight 3.8 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Overall Height 11 1/8 in, Outlet Diameter 11 in, Maximum Airflow 4,620 cfm, Overall Width 11 in, Shape Round, Seal Material Nitrile, Duct Compatibility Round, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.