Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Duct, Stainless Steel, 20 ga Thick

  • Mfr # 8040206804

  • Zoro # G710043141


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
For Media Type
Dust
Material Grade
304
Shape
Round
Outside Diameter
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040206804
Zoro #
G710043141
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
13 in
Material Thickness
20 ga
Overall Length
58 3/4 in
Inside Diameter
13 in
For Nominal Duct Diameter
13 in

Details

Item
Rigid Duct
Color
Silver
For Media Type
Dust
Material Grade
304
Shape
Round
Product Type
Rigid Duct
Material
Stainless Steel
Environment Type
Dusty
Series
QF
Compatible Clamp Style
Quick-Fit
End Type
Quick-Fit
Weight
21.4 lb
Connection Type
Clamp Together
Maximum Temperature Rating
1,100 Degrees F
Maximum Airflow
6,450 cfm
Seal Material
Co-Polymer, Nitrile, Silicone
Maximum Pressure Rating
42 in wc

Description

Rigid Duct, For Nominal Duct Diameter 13 in, Inside Diameter 13 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 21.4 lb, Material Stainless Steel, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Shape Round, End Type Quick-Fit, Standards Not Applicable, Seal Material Co-Polymer, Nitrile, Silicone, Color Silver, Maximum Airflow 6,450 cfm, Connection Type Clamp Together, Series QF, Outside Diameter 13 in, For Media Type Dust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.