Rigid Duct, Stainless Steel, 22 ga Thick
Mfr # 8040206794
Zoro # G910042982
product price: $97.29
/ea
Free Shipping & Returns
Key Features
Color
Silver
Shape
Round
Outside Diameter
3 in
Product Type
Rigid Duct
Series
QF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040206794
Zoro #
G910042982
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
3 in
Overall Length
59 1/4 in
Material Thickness
22 ga
For Nominal Duct Diameter
3 in
Inside Diameter
3 in
Details
Item
Rigid Duct
Color
Silver
Shape
Round
Product Type
Rigid Duct
Series
QF
Connection Type
Clamp Together
Environment Type
Dusty
End Type
Quick-Fit
Compatible Clamp Style
Quick-Fit
For Media Type
Dust
Weight
4 lb
Material Grade
304
Material
Stainless Steel
Seal Material
Co-Polymer, Nitrile, Silicone
Maximum Temperature Rating
1,100 Degrees F
Maximum Airflow
345 cfm
Maximum Pressure Rating
42 in wc
Description
Rigid Duct, For Nominal Duct Diameter 3 in, Inside Diameter 3 in, Overall Length 59 1/4 in, Product Type Rigid Duct, Weight 4 lb, Material Stainless Steel, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Shape Round, End Type Quick-Fit, Standards Not Applicable, Seal Material Co-Polymer, Nitrile, Silicone, Color Silver, Maximum Airflow 345 cfm, Connection Type Clamp Together, Series QF, Outside Diameter 3 in, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.