Rigid Duct, Steel, 20 ga Thick, Round
Mfr # 8040206793
Zoro # G010043001
product price: $344.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Color
Silver
Product Type
Rigid Duct
Finish
Galvanized
Material
Steel
Series
QF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040206793
Zoro #
G010043001
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
58 3/4 in
Material Thickness
20 ga
Outside Diameter
24 in
Inside Diameter
24 in
For Nominal Duct Diameter
24 in
Details
Item
Rigid Duct
Color
Silver
Product Type
Rigid Duct
Finish
Galvanized
Material
Steel
Series
QF
For Media Type
Dust
Environment Type
Dusty
Connection Type
Clamp Together
End Type
Quick-Fit
Compatible Clamp Style
Quick-Fit
Shape
Round
Weight
45.8 lb
Seal Material
Co-Polymer, Nitrile, Silicone
Maximum Temperature Rating
390 Degrees F
Maximum Airflow
21,995 cfm
Maximum Pressure Rating
42 in wc
Description
Rigid Duct, For Nominal Duct Diameter 24 in, Inside Diameter 24 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 45.8 lb, Material Steel, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Shape Round, End Type Quick-Fit, Standards Not Applicable, Seal Material Co-Polymer, Nitrile, Silicone, Color Silver, Maximum Airflow 21,995 cfm, Connection Type Clamp Together, Series QF, Outside Diameter 24 in, For Media Type Dust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.