Shop NORDFAB

Round 10"dia 12"L 30 Degrees SS In-Cut Branch, 10 in x 6 in Duct Dia, 304 Stainless Steel, 10 in W

  • Mfr # 8040300285
  • Zoro # G2384667

product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
10" x 6"
Width
10 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040300285
Zoro #
G2384667
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
10"dia 12"L 30 Degrees SS In-Cut Branch
Damper Shape
Round
Duct Fitting Item
In-Cut
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Color
Silver
Series
QF
Connection Type
Clamp Together
Shape
Wye
Angle
30 Degrees
Maximum Temperature Rating
1,100 Degrees F
For Media Type
Dust
Environment Type
Dusty
Maximum Pressure Rating
42 in wc
Weight
2.8 lb
Compatible with Brand
Nordfab
End Type
Quick Fit
Minimum Pressure Rating
2 in wc
Product Type
In Cut
Material Grade
304
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
10" x 6"
Width
10 in
Height
20 in
Inlet Diameter
10 in
Length
12 in
Outlet Diameter
10 in
Duct Fitting Diameter
10 in x 6 in
Duct Fitting Length
12 in
Overall Length
12 in
Overall Width
10 in
Overall Height
18 in
Material Thickness
22 ga
For Nominal Duct Diameter
10 in
Inside Diameter
10 in
Branch Diameter
10 in
Wire Rope Length
12 in

Description

10 In.dia 12 In.L 30 Degrees SS In-Cut Branch, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Overall Length 12 in, Product Type In Cut, Weight 2.8 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 10 in, Overall Width 10 in, Angle 30 Degrees , Overall Height 18 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.