Shop NORDFAB

Round 10"dia 17 1/2"L 60 Degrees SS Wye Branch, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA

  • Mfr # 8040200792
  • Zoro # G2384868

product price: 
$
619.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
10"
Width
25 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040200792
Zoro #
G2384868
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
10"dia 17 1/2"L 60 Degrees SS Wye Branch
Damper Shape
Round
Duct Fitting Item
Wye Branch
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Color
Silver
Series
QF
Maximum Pressure Rating
42 in wc
Angle
60 Degrees
For Media Type
Dust
Connection Type
Clamp Together
Shape
Wye
Maximum Temperature Rating
1,100 Degrees F
Compatible with Brand
Nordfab
Weight
6.75 lb
Material Grade
304
End Type
Quick Fit
Environment Type
Dusty
Minimum Pressure Rating
2 in wc
Product Type
Wye Branch
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
10"
Width
25 in
Height
10 in
Inlet Diameter
10 in
Length
17 1/2 in
Outlet Diameter
10 in
Duct Fitting Diameter
10 in
Duct Fitting Length
17 1/2 in
Overall Width
21 in
Overall Length
17 1/2 in
Overall Height
14 in
Material Thickness
22 ga
Inside Diameter
10 in
For Nominal Duct Diameter
10 in
Branch Diameter
10 in
Wire Rope Length
17 1/2 in

Description

10 In.dia 17 1/2 In.L 60 Degrees SS Wye Branch, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Overall Length 17 1/2 in, Product Type Wye Branch, Weight 6.75 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 10 in, Overall Width 21 in, Angle 60 Degrees , Overall Height 14 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.