Round 10"dia 29"L 30 Degrees SS Wye Branch, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 25 in W
- Mfr # 8040005258
- Zoro # G2385008
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
10"
Width
25 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8040005258
- Zoro #
- G2385008
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 10"
- Width
- 25 in
- Height
- 10 in
- Inlet Diameter
- 10 in
- Length
- 29 in
- Outlet Diameter
- 10 in
- Duct Fitting Diameter
- 10 in
- Duct Fitting Length
- 29 in
- Overall Width
- 22 in
- Overall Height
- 29 in
- Overall Length
- 29 in
- Inside Diameter
- 10 in
- Material Thickness
- 22 ga
- For Nominal Duct Diameter
- 10 in
- Branch Diameter
- 10 in
- Wire Rope Length
- 29 in
Description
10 In.dia 29 In.L 30 Degrees SS Wye Branch, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Overall Length 29 in, Product Type Wye Branch, Weight 8.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 10 in, Overall Width 22 in, Angle 30 Degrees , Overall Height 29 in, Maximum Airflow Not Applicable, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.