Shop NORDFAB

Round 12"dia 19 1/2"L 60 Degrees SS Wye Branch, 12 in Duct Dia, 304 Stainless Steel, 22 ga GA

  • Mfr # 8040200826
  • Zoro # G2384859

product price: 
$
707.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
12"
Width
30 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8040200826
Zoro #
G2384859
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
12"
Width
30 in
Height
12 in
Inlet Diameter
12 in
Length
19 1/2 in
Outlet Diameter
12 in
Duct Fitting Diameter
12 in
Duct Fitting Length
19 1/2 in
Overall Length
19 1/2 in
Overall Width
25 in
Overall Height
16 in
For Nominal Duct Diameter
12 in
Inside Diameter
12 in
Material Thickness
22 ga
Branch Diameter
12 in
Wire Rope Length
19 1/2 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
12"dia 19 1/2"L 60 Degrees SS Wye Branch
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
Wye Branch
Material
Stainless Steel
Color
Silver
Series
QF
Compatible with Brand
Nordfab
Environment Type
Dusty
Connection Type
Clamp Together
Maximum Temperature Rating
1,100 Degrees F
Maximum Pressure Rating
42 in wc
End Type
Quick Fit
Product Type
Wye Branch
Material Grade
304
Minimum Pressure Rating
2 in wc
Shape
Wye
For Media Type
Dust
Weight
10.25 lb
Angle
60 Degrees

Description

12 In.dia 19 1/2 In.L 60 Degrees SS Wye Branch, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Overall Length 19 1/2 in, Product Type Wye Branch, Weight 10.25 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 12 in, Overall Width 25 in, Angle 60 Degrees , Overall Height 16 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.