Shop NORDFAB

Round 14"dia 22"L 90 Degrees GSteel Tee Branch, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 22" L

  • Mfr # 8040304789
  • Zoro # G7988942

product price: 
$
333.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14"
For Use With
QF Duct Work
Gauge
22 ga
Height
18 in
Construction Material
Galvanized Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040304789
Zoro #
G7988942
UPC #
-
Country of Origin
United States
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
14"dia 22"L 90 Degrees GSteel Tee Branch
Damper Shape
Round
Duct Fitting Item
Branch Tee
Duct Fitting Material
Galvanized Steel
Material
Steel
Series
QF
Finish
Galvanized
Color
Silver
Type
Branch
Compatible with Brand
Nordfab
Connection Type
Clamp Together
For Media Type
Dust
End Type
Quick Fit
Maximum Temperature Rating
390 Degrees F
Weight
12 lb
Minimum Pressure Rating
2 in wc
Angle
90 Degrees
Product Type
Tee Branch
Shape
Tee
Environment Type
Dusty
Maximum Pressure Rating
42 in wc
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
14"
Height
18 in
Inlet Diameter
14 in
Length
22 in
Outlet Diameter
14 in
Duct Fitting Diameter
14 in
Duct Fitting Length
22 in
Overall Width
18 in
Overall Height
22 in
Overall Length
22 in
Inside Diameter
14 in
Material Thickness
20 ga
For Nominal Duct Diameter
14 in
Branch Diameter
14 in
Wire Rope Length
22 in

Description

14 In.dia 22 In.L 90 Degrees GSteel Tee Branch, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Overall Length 22 in, Product Type Tee Branch, Weight 12 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 14 in, Outlet Diameter 14 in, Overall Width 18 in, Angle 90 Degrees , Overall Height 22 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.