Shop NORDFAB
See all product information
Create Account
Round 14"dia 22"L 90 Degrees SS Tee Branch, 14 in Duct Dia, 304 Stainless Steel, 20 ga GA, 18 in W
- Mfr # 8040305042
- Zoro # G2384466
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
14"
Width
18 in
For Use With
Industrial Dust Collection
Gauge
20 ga
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8040305042
- Zoro #
- G2384466
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 14"
- Width
- 18 in
- Height
- 14 in
- Inlet Diameter
- 14 in
- Length
- 22 in
- Outlet Diameter
- 14 in
- Duct Fitting Diameter
- 14 in
- Duct Fitting Length
- 22 in
- Overall Width
- 18 in
- Overall Height
- 22 in
- Overall Length
- 22 in
- Inside Diameter
- 14 in
- Material Thickness
- 20 ga
- For Nominal Duct Diameter
- 14 in
- Branch Diameter
- 14 in
- Wire Rope Length
- 22 in
Description
14 In.dia 22 In.L 90 Degrees SS Tee Branch, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Overall Length 22 in, Product Type Tee Branch, Weight 12 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 14 in, Outlet Diameter 14 in, Overall Width 18 in, Angle 90 Degrees , Overall Height 22 in, Maximum Airflow Not Applicable, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.