Shop NORDFAB

Round 16"dia 2"L 30 Degrees GSteel In-Cut Branch, 16 in x 16 in Duct Dia, Galvanized Steel, 2" L

  • Mfr # 8040300105
  • Zoro # G8348015

product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16" x 16"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040300105
Zoro #
G8348015
UPC #
-
Country of Origin
United States
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
16"dia 2"L 30 Degrees GSteel In-Cut Branch
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
In-Cut
Material
Steel
Finish
Galvanized
Color
Silver
Series
QF
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
Weight
17.2 lb
Environment Type
Dusty
Connection Type
Clamp Together
Shape
Wye
Maximum Temperature Rating
390 Degrees F
Compatible with Brand
Nordfab
Product Type
In Cut
For Media Type
Dust
End Type
Quick Fit
Angle
30 Degrees
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
16" x 16"
Inlet Diameter
16 in
Length
2 in
Outlet Diameter
16 in
Duct Fitting Diameter
16 in x 16 in
Duct Fitting Length
2 in
Overall Height
38 in
Overall Length
2 in
Material Thickness
20 ga
Inside Diameter
16 in
For Nominal Duct Diameter
16 in
Branch Diameter
16 in
Wire Rope Length
2 in

Description

16 In.dia 2 In.L 30 Degrees GSteel In-Cut Branch, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Overall Length 2 in, Product Type In Cut, Weight 17.2 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Overall Height 38 in, Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.