Shop NORDFAB

Round 30 Degree Elbow, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 14 1/4 in W, 14-1/4" L

  • Mfr # 8040400081
  • Zoro # G2385577

product price: 
$
284.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
10"
Width
14 1/4 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040400081
Zoro #
G2385577
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
30 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
30 Degree Elbow
Material
Stainless Steel
Type
30 Degrees
Color
Silver
Series
QF
Maximum Pressure Rating
42 in wc
End Type
Rolled Edge
Weight
9 lb
Shape
Elbow
Material Grade
304
Product Type
Elbow
Angle
30 Degrees
Connection Type
Clamp Together
For Duct Shape
Round
Minimum Pressure Rating
2 in wc
Compatible with Brand
Nordfab
Number of Pieces
1
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Duct Fitting Duct Size
10"
Width
14 1/4 in
Height
10 in
Inlet Diameter
10"
Length
14 1/4 in
Outlet Diameter
10 in
Duct Fitting Diameter
10 in
Duct Fitting Length
14 1/4 in
Overall Width
14 1/4 in
Overall Height
10 in
Overall Length
14 1/4 in
For Nominal Duct Diameter
10 in
For Duct Height
10 in
Inside Diameter
10 in
Material Thickness
22 ga
Centerline Radius
1 1/2 in
For Duct Width
10 in
Wire Rope Length
14 1/4 in

Description

30 Degree Elbow, For Nominal Duct Diameter 10 in, Material Stainless Steel, Overall Length 14 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 9 lb, Maximum Pressure Rating 42 in wc, For Duct Height 10 in, Shape Elbow, End Type Rolled Edge, For Duct Width 10 in, Maximum Airflow Not Applicable, Inside Diameter 10 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 10 in, Overall Height 10 in, Centerline Radius 1 1/2 in, Angle 30 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.